Shop All Nut Setters and Bit Holders
Makita
9/16" x 6" Hollow Socket
Mfr # B-43309
Zoro # G0058786
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Promotion Restriction Not eligible for promotion
- Drive Size 9/16"
- Shank Size 1/4" Hex
- Material Steel
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # B-43309
- Zoro # G0058786
- UPC # 088381443234
- Country of Origin Multiple
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 9/16" |
Shank Size | 1/4" Hex |
Overall Length | 6 in |
Nutsetter Hex Size | 9/16 in |
Overall Nutsetter Length | 6 in |
Hex Shank Size | 1/4 in |
Fastening Size | 1/4 in |
Tool Insertion Size | 1/4 in Hex |
Description
Nutsetter, Measurement System English/Imperial, Fastening Size 1/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Yes, Magnetized Tip No, Finish Corrosion Resistant, Material Steel, Slide to Clean No, Number of Nutsetters Included 1, Tool Brand Makita
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER 5 3/4 in. Polymer Safety Recessed Fixed Blade Safety Cutter, 10PK (KCJ-2Y)
- KNIPEX Cobra 5 in. Chrome Vanadium Steel Mini Water Pump Pliers (87 01 125 SBA)
- DICKIES Large Wrench / Tool Organizer Roll (57060)
- YG-1 TOOL CO Spiral Point Tap, M6X1, TiCN (T3315C)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- MAKITA 9/16" x 3" Hollow Socket (B-43290)
- MAKITA 9/16" x 18" Hollow Socket (B-43321)
- MAKITA 3/4" x 6" Hollow Socket (B-43359)
- MAKITA Impact XPS Impact Bit Set, 60 pcs (E-01644)
- MAKITA Drill Bit, Black Oxide, 1/2", 1/4" Hex (A-97841)
- MILWAUKEE TOOL SHOCKWAVE Magnetic Nut Driver, 2 9/16 in L, Drive Size 3/8 in (49-66-4535)
- Makita Screwdrivers and Nutdrivers