Shop All Trimmer Accessories
This Product is Discontinued
Makita
9" Star Blade, 4T (Discontinued)
Mfr # B-14118
Zoro # G3736372
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 9 in
- Length 9 in
- For Use With EM2650UH, EM4250CA, EM4251CA
- Accessory Type Brush Cutting Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-14118
- Zoro # G3736372
- UPC # 088381361064
- Country of Origin China
- Category Trimmer Accessories
Dimensions
Diameter | 9 in |
Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush Cutting Blade |
For Use With | EM2650UH, EM4250CA, EM4251CA |
Accessory Type | Brush Cutting Blade |
Description
Brush Cutting Blade, Diameter 9 in, Length 9 in, For Use With EM2650UH, EM4250CA, EM4251CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.