Shop All Rotary Hammer Accessories
Makita
9" Spline Rotary Hammer Core Bit Shank Adapter
Mfr # B-66597
Zoro # G1700676
product price: $105.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Spline
- For Use With Makita Rotary Hammers That Accept Spline Shank Bits
- Application Masonry
- Blade Width (In.) 1/2 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-66597
- Zoro # G1700676
- UPC # 088381539500
- Country of Origin Multiple
- Category Rotary Hammer Accessories
Dimensions
Blade Width (In.) | 1/2 in |
Length (In.) | 9 in |
Overall Length (In.) | 9 in |
Overall Length | 9 in |
Head Width | 1/2 in |
Shank Length | 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rotary Hammer Bit Adapter |
Shank Type | Spline |
For Use With | Makita Rotary Hammers That Accept Spline Shank Bits |
Application | Masonry |
Impact Rated | No |
Type | Attachment |
Primary Material Application | Concrete |
For Tool Type | Rotary Drill |
Shank Type - Machining | Spline |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Material - Machining | Steel |
Finish - Machining | Bright (Uncoated) |
Description
Rotary Hammer Bit Adapter, Shank Type - Machining Spline, Shank Length 9 in, Measurement System Fractional Inch, Head Width 1/2 in, Overall Length 9 in, For Tool Type Rotary Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro 5"x2" Margin Trowel - OX Grip (OX-P013405)
- MILWAUKEE TOOL 9-Piece HSS Annular Cutter Set (49-22-8410)
- OX TOOLS Pro 24-Inch Imperial Tuff Rule, Cyan (OX-P507303)
- PROTO 10 Piece Torx? L-Shape Torx? Key Set, J4961 (J4961)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- MAKITA Side Handle Assembly, For HR4500C (134915-0)
- BOSCH Rotary Hammer Accessory (HS1418)
- BOSCH Hammer Steel, Asphalt Cutter, 3/4 Hex (HS1506)
- MILWAUKEE TOOL SDS-PLUS SLEDGE 3/4" X 10" Flat Chisel (48-62-6052)
- GREY PNEUMATIC 11" CHISEL (CH104)
- JAMESON Ground Rod Driver, 5/8 inch (RD0058)
- Makita Rotary and Demolition Hammers