Shop All Extension Cords
Makita
9 ft. Replacement Power Cord SJT
Mfr # 664213-3
Zoro # G3510501
product price: $12.29
/ea
Not eligible for select promotions
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 9 ft.
- NEC Cord Designation SJT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 664213-3
- Zoro # G3510501
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 9 ft. |
Details
Promotion Restriction | Not eligible for promotion |
NEC Cord Designation | SJT |
Item | 664213-3 Cord 2 X 16 X 8 Sjt 5900B |
Description
664213-3 Cord 2 X 16 X 8 Sjt 5900B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Sti-6405 Exit Stopper Multi Door Stopper (STI-6405)
- HUBBELL 30A Watertight Flanged Twist-Lock Inlet 3P 4W 125/250VAC (HBL2715SW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- RACO Insulated Connector, 1-1/4 In., Straight (3515RAC)
- MAKITA 8 ft. 18/3 Replacement Power Cord (664630-7)
- MAKITA 9 ft. Replacement Power Cord (664463-0)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD4)
- SOUTHWIRE Coleman Cable 172-02548USA1 12- 3 50 ft. Sjtw Red- White& Blue Made In Usa Cord (172-02548USA1)
- GE Extension Cord, Grounded, 3-Outlet, 25 ft. (43025)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- TPI INDUSTRIAL Extension Cord, Yellow, 9 ft., For HDH-JR (RS09-EC)
- Makita Extension Cords