Shop All Extension Cords
Makita
9 ft. Replacement Power Cord
Mfr # 664463-0
Zoro # G3156067
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cord Length 9 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 664463-0
- Zoro # G3156067
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 9 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Item | Oki-Mak 6644630 Cord |
Description
Oki-Mak 6644630 Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, 2 NO/2 NC; Form Z, 10A @ 600V AC (9007C66B2S20)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT297-50)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- MAKITA 8 ft. 18/3 Replacement Power Cord (664630-7)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 16/3 (OC25163)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- DUROMAX Indoor/Outdoor Extension Power Cord, SJEOOW Extreme Weather, 12 ga, Lighted, Single Tap, 25 FT (XPX12025A)
- CONNTEK Conntek 20552, 50', 20A, Locking System Extension Cord with NEMA L5-20P/R (20552)
- POWER FIRST 45 ft. 14/3 Lighted Locking Extension Cord SJTOW (4FZY6)
- VIRTUAL 02353-05ME 16-3 Green Extension Cord 80 ft. (VI575374)
- Makita Extension Cords