Shop All Angle Grinders & Accessories
Makita
9" Angle Grinder, 15.0A, Trigger, AC/DC
Mfr # GA9031Y
Zoro # G4922793
product price: $274.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$274.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 9 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 15
- No Load RPM 6,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA9031Y
- Zoro # G4922793
- UPC # 088381604260
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 9 in |
Tool Length | 19 7/8 in |
Cord Length | 12 ft |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 19 7/8 in |
Wheel Diameter | 9 in |
Description
Angle Grinder, Wheel Diameter 9 in, Current 15 A, Max. Speed 6,600 RPM, Minimum Speed 6,600 RPM, Switch Type Trigger, Overall Length 19 7/8 in, Spindle Thread Size 5/8 in-11, Anti-Vibration Technology Yes, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #4-48, 3/16, PK5 (52901X)
- MORSE 45mm Bi-Metal Hole Saw (MHS285)
- PIPEMAN 24 In OD Tape Measure by 100ths (416-04-024)
- MICRO 100 Router Single Flute Plastic (SFL-187-33)
- MAKITA 412 Angle Grinder (9557PB)
- MAKITA 412 Angle Grinder (9557NB)
- MAKITA 5" Dust Extraction Tuck Point Guard (196845-3)
- MAKITA ANGLE GRINDER 7" (MPGA7060)
- MAKITA 412 Angle Grinder (9557PB)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake (XAG11Z)
- WALTER SURFACE TECHNOLOGIES 6161 Mini-Grinder (30A161)
- Makita Angle Grinders & Accessories