Shop All Hammer Drill Bits
Makita
8A SDS 1 Rot Hammer
Mfr # HR2641
Zoro # G108370286
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HR2641
- Zoro # G108370286
- UPC # 88381687485
- Country of Origin China
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
8A, SDS Plus,1 Rotary Hammer, Powerful Motor Delivers 21 FTLB Of Impact Energy To Handle The Most Demanding Applications, AntiVibration Technology AVT Internal Counterbalance System That Greatly Reduces Vibration, Torque Limiting Clutch Engineered To Prevent Gear Damage By Automatically Disengaging Gears If The Bit Binds, Ergonomic DShaped Handle With Rubberized Soft Grip For Increased Comfort, Recessed Hammer Function Selector Provides 3Mode Operation For Rotation Only, Hammering With Rotation Or Chipping For Multiple Applications, Accepts SDSPlus Bits DHandle, Includes Side Handle, Depth Gauge Tool Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 6-3/4in, 14500 lb (625L)
- DRILL AMERICA #21 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD21S)
- DRILL AMERICA #40 Cobalt Extra Long Threaded Shank Drill Bit Overall Length 2-1/2 (TSD40EL)
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 12mm, 7/8" (SZ-7-12MM)
- MAKITA 4" SDS-MAX or Spline Rotary Hammer Core Bit (B-66678)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- RELTON Single Cutter Hammer Bit 5/8" X 16" SDS-max (MX-10-22)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- MILWAUKEE TOOL 5/8 in. x 27 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4315)
- Makita Drill Bits