Shop All Vacuum Accessories
Makita
8 Pc. Flooring Set
Mfr # P-70312
Zoro # G0701289
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Hose Diameter 1 3/8 in
- Fits Vacuum Brand Makita
- For Vacuum Type Shop Vacuum
- Includes (2) 9 in Stainless Steel Extension Tubes, Crevice Nozzle, Curved Tube Handle, Floor Nozzle, Pipe Holder, Square Brush Nozzle, Universal Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # P-70312
- Zoro # G0701289
- UPC # 088381700870
- Country of Origin Multiple
- Category Vacuum Accessories
Dimensions
For Hose Diameter | 1 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Fits Vacuum Brand | Makita |
For Vacuum Type | Shop Vacuum |
Item | Vacuum Attachment Kit |
Includes | (2) 9 in Stainless Steel Extension Tubes, Crevice Nozzle, Curved Tube Handle, Floor Nozzle, Pipe Holder, Square Brush Nozzle, Universal Nozzle |
For Use With | 48Z875 |
Fits Vacuum Models | VC4710 |
For Use With Mfr. Model Number | 48Z875 |
Description
Vacuum Attachment Kit, For Hose Diameter 1 3/8 in, Includes (2) 9 in Stainless Steel Extension Tubes, Crevice Nozzle, Curved Tube Handle, Floor Nozzle, Pipe Holder, Square Brush Nozzle, Universal Nozzle, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Makita, Fits Vacuum Models VC4710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 6 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue, Microfiber (ST45B)
- NORTHSHORE 9x13" (1953)
- FORNEY 2PK Outer Protect Lens (55750)
- ZEP Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Green (ZUALL32EA)
- MAKITA Crevice Tool, XCV19 (191D65-8)
- MAKITA Tool Cuff Adapter, 38mm for 1-3/8" Hose (P-70421)
- MAKITA White Cyclonic Vacuum Attachment (191D74-7)
- MAKITA Round Brush, XCV19 (191D67-4)
- MAKITA Dust Case w/ HEPA Filter (196162-1)
- MAKITA Dust Extracting Attachment (451329-1)
- PROTEAM Stretch Hose with Cuffs, 1-1/4", Black (101184)
- Makita Vacuum Accessories