Shop All Circular Saws
Makita
8-1/4" Magnesium Circular Saw, 15.0A, Electric Brake
Mfr # 5008MGA
Zoro # G6485604
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 8 1/4 in
- Blade Side Right
- Arbor Size 5/8 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 5008MGA
- Zoro # G6485604
- UPC # 088381083928
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 8 1/4 in |
Arbor Size | 5/8 in |
Cord Length | 10 ft |
Tool Length | 13 1/8 in |
Depth of Cut @ 90 Deg. | 3" |
Depth of Cut @ 45 Deg. | 2-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Right |
Voltage | 120V AC |
No Load RPM | 5200 |
Bevel Stops | 22.5 Degrees and 45 Degrees |
Features | (2) Built in LED Lights, Built in Dust Blower, Electric Brake, Make Quick, One Handed Adjustments, Reinforced Power Cord, Rubberized Levers |
Amps | 15.0 |
Item | Circular Saw |
Tool Weight | 11.4 lb |
Brake Type | Electric |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Bevel Capacity | 56 Degrees |
Includes | 24T Carbide Tipped Blade (D-21521), Blade Wrench (783204-6), Rip Fence (164095-8) |
Description
Circular Saw, Blade Dia. 8 1/4 in, Arbor Size 5/8 in, Blade Side Right, Bevel Stops 22.5 Degrees and 45 Degrees , Tool Length 13 1/8 in, Tool Weight 11.4 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (D-21521), Blade Wrench (783204-6), Rip Fence (164095-8), Features (2) Built in LED Lights, Built in Dust Blower, Electric Brake, Make Quick, One Handed Adjustments, Reinforced Power Cord, Rubberized Levers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive Bit Coupler Fits 1/4" Bits (641689)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- WARWOOD TOOL 63 Pinch Point Crow Bar (16080)
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT (535)
- MAKITA Makita 10-1/4in Circular Saw, 15A, 4300 RPM, 5/8in Arbor, Bare Tool (HS0600)
- MAKITA LXT Brushless 5-7/8" Metal Cutting S (XSC04Z)
- MAKITA 6-1/2" Plunge Circular Saw Kit with 55" Guide Rail & Case (SP6000J1)
- MAKITA Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case (5007MG)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw, Guide Rail Base (XSH08Z)
- MAKITA Xgt Brushless Circular Saw Kit 40V (GSH05Z)
- SKIL 714 Circular Saw (5180-01)
- Makita Circular Saws