Shop All Masonry Drill Bits
Makita
7/8" x 22" Spline Bit, 2-Cutter
Mfr # 711210-A
Zoro # G3999801
product price: $53.29
/ea
Not eligible for select promotions
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 711210-A
- Zoro # G3999801
- UPC # 088381908641
- Country of Origin Germany
- Category Masonry Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Item | Spline Bit,7/8" x 22" |
Description
Spline Bit,7/8 In. x 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 60V MAX* 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer (Tool Only) (DCH416B)
- KRAFT TOOL Grinding Stone, 6 Grit, 8" x 2 (SK320)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- WIHA Precision Nut Driver, SAE, 7/64in, 2-7/16in (26527)
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- MAKITA Rebar Cutter Shank Adapter, SDS-Plus 9 (E-12594)
- MAKITA Carbide Tipped Masonry H, 3/16"x6", PK5 (E-10621)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- MAKITA SDS-PLUS Bit, 25/PK5/32"x6-1/4", PK25 (D-00810-25)
- MAKITA 1-1/4" x 16" Spline Bit, 4-Cutter (711448-A)
- MILWAUKEE TOOL 1/2 in. x 31 in. x 36 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3906)
- Makita Drill Bits