Shop All Hole Saws
This Product is Discontinued
Makita
7/8" Carbide Tipped Hole Saw (Discontinued)
Mfr # 714073-A
Zoro # G4002148
Not eligible for select promotions
This Product is Discontinued
Key Features
- Primary Saw Application Aluminum, Galvanized Iron and Stainless Steel
- Tooth Material Carbide Tipped
- Application For Drilling Holes in Metals
- Max. Cutting Depth 1/8"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1/8" |
Saw Dia. | 7/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Aluminum, Galvanized Iron and Stainless Steel |
Tooth Material | Carbide Tipped |
Application | For Drilling Holes in Metals |
Item | Carbide-Tipped Hole Saw,7/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Carbide-Tipped Hole Saw,7/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.