Shop All Cordless Impact Tools
Makita
7.2V 1/4" Hex
Mfr # TD022DSE
Zoro # G2764988
product price: $259.00
/ea
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Series 12V MAX(TM)
- Tool Weight 1.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # TD022DSE
- Zoro # G2764988
- UPC # 088381833257
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 8 7/8 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 220 in-lb, Voltage 7.2 V, Brushless Motor No, Free Speed 2,450 RPM, Impact Rated Yes, Impacts per Minute 3,000, Number of Speed Settings 1, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 1.5 Ah, Battery Model No. Mfr. No. BL0715, Charger Included Yes, Charger Model Mfr. No. DC10WB, Case Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (98726D2B41435)
- PROTO Rectangular Telescoping Mirror (J2373)
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- TOUGH GUY Roof Brush, White (1YXC1)
- MAKITA 18V 7/16" Hex (1) 7/16" Utility Impact Wrench Tool (XWT09XVZ)
- MAKITA Makita® XWT06Z 18V LXT Lithium-Ion 3/8" Cordless Impact Wrench (Tool-Only) (XWT06Z)
- MAKITA Impact Wrench Kit, Cordless, 18V DC, 6 5/8 (XWT17T)
- MAKITA 12V max CXT® Brushless 3/8" Impact Wrench Kit, Friction Ring (2.0Ah) (WT05R1)
- MAKITA 18V 1/4" Hex (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Drivers (XDT13Z, XDT11Z + BL1840B-2)
- MAKITA XGT Brushless 4-Speed 1/4" Hex, 40V max (GDT01Z)
- MAKITA IMP DR 12V CRDLS CXT LITHIUM-ION KIT (MPDT03R1)
- Makita Cordless Tools