Shop All Demolition Hammers
Makita
70 lb. Advanced AVT® Breaker Hammer, 1-1/8" HEX
Mfr # HM1812
Zoro # G0378458
product price: $2,399.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$2,399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Demolition Tool Product Grouping Demolition Hammers
- Amps 15.0 A
- Blows per Minute 0 to 870
- Drive System 1-1/8 in Hex
- Handle Type T-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HM1812
- Zoro # G0378458
- UPC # 088381693301
- Country of Origin Multiple
- Category Demolition Hammers
Dimensions
Tool Length | 33 1/4 in |
Overall Height | 24 in |
Cord Length | 16.4 ft |
Overall Width | 8 1/4 in |
Description
Breaker Hammer, Handle Type T-Handle, Chuck Style 1 1/8 in Hex, Impact Energy 53.9 ft-lb, Maximum Blows per Minute 870 bpm, Tool Weight 69.1 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 6.5 m/sq sec, Sound Level 106 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, (1) Hex Wrench, Minimum Blows per Minute 0 bpm, Application Breaking, Blows per Minute 0 to 870, Cord Length 16.4 ft, Handle Grip Material Rubber, Motor Type Electric, Overall Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (45128)
- KIPP Grub Screws with ball thrust point (K0391.10X50)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Chrome Finish (D005003)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm) (SHD92211)
- MAKITA 70 lb. AVT® Breaker Hammer, 1-1/8" HEX (HM1810)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- MAKITA 70 lb. Advanced AVT® Breaker Hammer (HM1812X3)
- MAKITA 20 lb. SDS-MAX Demolition Hammer, 14.0A (HM1203C)
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- Makita Demolition Hammers