Shop All Demolition Hammers
Makita
70 lb. 1-1/8" Hex Breaker Hammer, AVT® with Cart
Mfr # HM1810X3
Zoro # G4312052
product price: $1,999.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,999.00
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 15.0 A
- Blows per Minute 0 to 1,100
- Drive System 1-1/8 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HM1810X3
- Zoro # G4312052
- UPC # 088381075213
- Country of Origin Multiple
- Category Demolition Hammers
Dimensions
Tool Length | 32 1/2 in |
Cord Length | 16.4 ft |
Description
Breaker Hammer Kit, Handle Type T-Handle, Chuck Style 1 1/8 in Hex, Impact Energy 46.5 ft-lb, Maximum Blows per Minute 1,100 bpm, Tool Weight 71.3 lb, Current 15 A, Number of Speed Settings Continuous, Vibration Level 9 m/sq sec, Sound Level 107 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, (1) Hex Wrench, (2) 1 in x 20 1/2 in Flat Chisel, 1 1/8 in Hex, (2) 20 1/2 in Bull Point, 1 1/8 in Hex, Minimum Blows per Minute 0 bpm, Application Breaking, Chipping, Digging
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 10-32" (SKTTF-021)
- MITUTOYO Dial Caliper 12In. W/Od Carbide (505-747)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- PROTO 6 5/8 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle (J226G)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- MAKITA 42 lb. 1-1/8" Hex Demolition Hammer, AVT® (HM1317CB)
- MAKITA 13 lb. 3/4" Hex Demolition Hammer, 8.3A (HM0810B)
- MAKITA 70 lb. AVT® Breaker Hammer, 1-1/8" HEX (HM1810)
- MAKITA 20 lb. 3/4" Hex Demolition Hammer, 10.0A (HM1211B)
- MAKITA 20 lb. SDS-MAX Demolition Hammer, 14.0A (HM1203C)
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A (HM0870C)
- Makita Rotary and Demolition Hammers