Shop All Sander Polisher Accessories
Makita
7" Wool Bonnet, Hook & Loop, Polishing
Mfr # 743403-A
Zoro # G3253297
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Polishing Pad
- Accessory Type Polishing Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 743403-A
- Zoro # G3253297
- UPC # 88381928663
- Country of Origin United States
- Category Sander Polisher Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Inch Hook And Loop Polishing Pad |
Product Type | Polishing Pad |
Accessory Type | Polishing Pad |
Description
Polishing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.20mm (46466)
- SIMONDS Multi Kut File with Paddle Handle, 10 (73758910)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Steel Knobs 4PK (66685)
- OEMTOOLS 33 Piece Security Bit Set (25959)
- MAKITA 1" x 10' Vacuum Hose (192108-A)
- MAKITA Hook and Loop Foam Polishing Pad, 3 (191N90-9)
- MAKITA Hook and Loop Foam Polishing Pad, 3 (191N91-7)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- CS UNITEC Fleece Nonwoven Sleeve, Medium Grit, Red (42011)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- CS UNITEC Zirconium Grndg Belt Sleeve, 180Grit, PK10 (42180)
- Makita Sanders & Accessories