Shop All Electric Polishers And Buffers
Makita
7" Polisher
Mfr # 9227C
Zoro # G1385912
product price: $304.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$304.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- size 7
- No Load RPM 600 to 3,000
- Amps 10.0 A
- Corded/Cordless Corded
- Spindle Thread Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 9227C
- Zoro # G1385912
- UPC # 088381022408
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Dimensions
size | 7 |
Spindle Thread Size | 5/8 in |
Tool Length | 18 1/2 in |
Pad Size | 7 in |
For Accessory Size Range | 7 in |
Compatible Accessory Size | 7 in |
Cord Length | 8 ft |
Maximum Disc Diameter | 7 in |
Description
Electric Right Angle Polisher, Maximum Disc Diameter 7 in, Maximum Disc Speed 3,000 RPM, Switch Type Trigger, Includes Hook and Loop Pad and Wrench, Cord Length 8 ft, Current 10 A, Features Lock On Button, Side Handle, Speed Control,Soft Start, Variable Speed, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD File, Double Ended, Half Round, 10 In (10Z675)
- WILLIAMS Williams Chrome Adjustable Wrench Set, 4 pcs. (13342A)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4236R)
- MAKITA 7" Polisher (9237C)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- MAKITA 4" Electronic Stone Polisher (PW5001C)
- MAKITA 5" Electronic Stone Polisher with Splash Guard (PK5011CX1)
- MAKITA 7" Backing Pad, Hook & Loop (743052-5)
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb (XVP01ZB)
- MAKITA 18V LXT® Brushless 5" / 6" Dual Action Random Orbit Polisher (XOP02Z)
- Makita Finishing Tools