Shop All Belt & Disc Sanders
Makita
7" Disc Sander
Mfr # 9218SB
Zoro # G802651636
product price: $357.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. (In.) 7 in
- Spindle Thread Size 5/8"-11
- Tool Weight 6.3 lb.
- Amps 5.2
- Tool Length 8-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 9218SB
- Zoro # G802651636
- UPC # 88381001014
- Country of Origin Japan
- Category Belt & Disc Sanders
Dimensions
Disc Dia. (In.) | 7 in |
Spindle Thread Size | 5/8"-11 |
Tool Length | 8-7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight | 6.3 lb. |
Amps | 5.2 |
No Load RPM | 4500 RPM |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0090x12 L, PK12 (19360)
- GROZ Roll Head Pry Bar, 5"x5/16", Chrome (33150)
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- METABO Cutting Dust Extraction Shroud (626752000)
- JET Disc Sander, 3 hp, 20 in Disc Dia, 1725 RPM Disc Speed, Corded, 460 V (577011)
- DAYTON Belt/Disc Sander, 1 hp, 10 in Disc Dia, 1720 RPM Disc Speed, Corded, 115/230 V (55MJ89)
- JET Belt Sander, 3/4 hp, 9 in Disc Dia, 1725 RPM Disc Speed, Corded, 115 V (708597K)
- POWERMATIC Disc Sander, 1 1/2 hp, 12 in Disc Dia, 2375 RPM Disc Speed, Corded, 115 V (1791291K)
- DAYTON Belt and Disc Sander, 6" W, 48" L, 1.5 hp (808TF8)
- GATOR FINISHING Ali Industries 6085 1.5 x 1.5 in. Drum Sander Kit (114074)
- DAYTON Disc Sander, 3/4 hp, 12 in Disc Dia, 1720 RPM Disc Speed, Corded, 120 V (2RYN9)
- Makita Belt & Disc Sanders