Shop All Electric Polishers And Buffers
Makita
7" Backing Pad, Hook & Loop
Mfr # 743052-5
Zoro # G3252910
product price: $25.25
/ea
Not eligible for select promotions
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 743052-5
- Zoro # G3252910
- UPC # 88381142908
- Country of Origin Multiple
- Category Electric Polishers And Buffers
Details
Promotion Restriction | Not eligible for promotion |
Item | 743052-5 7 Hook And Loop Back-Up Pad |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Description
743052-5 7 Hook And Loop Back-Up Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips Tamper #2 Insert Bit (125TP2A)
- MILWAUKEE TOOL M18 FUEL Hammer Drill/Driver + HTIW Kit (2904-22, 2967-20)
- CARSON OPTICAL Carson Magniview Series Hand-Held Magnifier, 2in, 3x Power with 6x Spot Lens, Black (DS-50GL)
- DRILL AMERICA m39x3 HSS Metric 6 Flute Taper Hand Tap (DWTT39X3)
- MAKITA Cordless Polisher Kit, L 6 11/16in, 3.1 lb (XVP01ZB)
- MAKITA Cordless Polisher Kit, L 5 1/2 in, 2.4 lb (VP01Z)
- MAKITA KIT POLISHER 7" 10 AMP VARIABLE SPEED (MP9237CX3)
- MAKITA 7" Polisher (9237CX3)
- MAKITA 4" Electronic Stone Polisher (PW5001C)
- MAKITA Cordless Polisher Kit, L 6 11/16 in, 3.1lb (XVP01R1B)
- DEWALT Cordless Polisher Kit, 20V, Size: 7 in (DCM849P2/DCB205)
- Makita Finishing Tools