Shop All Sander Grinders & Accessories
This Product is Discontinued
Makita
7" Angle Grinder, 15.0A, Trigger, Lock-On (Discontinued)
Mfr # GA7040S
Zoro # G7462603
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Speed Type Single
- Handle Design Rat Tail
- Spindle Thread Size 5/8"-11
- Switch Type Trigger
- No Load RPM 8,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GA7040S
- Zoro # G7462603
- UPC # 088381073387
- Country of Origin Multiple
- Category Sander Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8"-11 |
Wheel Dia. | 7 in |
Tool Length | 20 1/8 in |
Overall Length | 20 1/8 in |
Wheel Diameter | 7 in |
Description
Angle Grinder, Wheel Diameter 7 in, Current 15 A, Max. Speed 8,000 RPM, Minimum Speed 8,000 RPM, Switch Type Trigger, Overall Length 20 1/8 in, Spindle Thread Size 5/8 in-11, Anti-Vibration Technology Yes, Electrical Protection Soft Start, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.