Shop All Sander Grinders & Accessories
Makita
7" / 9" Angle Sander, 15.0A, AC/DC
Mfr # GA7911
Zoro # G8478547
product price: $319.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$319.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Amps 15
- Voltage 120V AC
- Lock-on Yes
- Switch Type Trigger
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA7911
- Zoro # G8478547
- UPC # 088381001267
- Country of Origin Multiple
- Category Sander Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Tool Length | 16 1/4 in |
Wheel Dia. | 7 in, 9 in |
Cord Length | 8 ft |
Overall Length | 16 1/4 in |
Wheel Diameter | 7 in, 9 in |
Description
Angle Grinder, Wheel Diameter 7 in, 9 in, Current 15 A, Max. Speed 7,000 RPM, Minimum Speed 7,000 RPM, Switch Type Trigger, Overall Length 16 1/4 in, Spindle Thread Size 5/8 in-11, Lock-Off Switch No, Lock-On Switch Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Charger Drill Bit, 27/64 in. (25627)
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- BON TOOL Walk Edger, Blue Steel 9" X 14", 3/4" Radius 3/4" Lip (22-775)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID23010)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6020YX1)
- MAKITA 7" Angle Grinder, 15.0A, Trigger, Lock-On (GA7011C)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- MAKITA 4-1/2" Angle Grinder, 6.0A, Slide, Lock-On (GA4530)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020Y)
- MILWAUKEE TOOL GRINDER ONLY 18V FUEL 4-1/2"/5" SLIDE (ML2881-20)
- Makita Sander Grinders & Accessories