Shop All Circular Saws
Makita
7-1/4" Magnesium Circular Saw
Mfr # 5007MG
Zoro # G902540601
product price: $281.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 7-1/4 in
- Max. Cutting Depth @ 45 Deg. 1-3/4 in
- Arbor Size 5/8 in
- Overall Length 12-1/2 in
- Depth of Cut @ 90 Deg. 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 5007MG
- Zoro # G902540601
- UPC # 88381076517
- Country of Origin Japan
- Category Circular Saws
Dimensions
Blade Dia. | 7-1/4 in |
Max. Cutting Depth @ 45 Deg. | 1-3/4 in |
Arbor Size | 5/8 in |
Overall Length | 12-1/2 in |
Depth of Cut @ 90 Deg. | 2-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tool Weight | 10.6 lb. |
No Load RPM | 5800 RPM |
Max. Cutting Capacity (at 56°) | 1-3/8 in |
Watts Out | 2,300 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Wide Forked Pry Bar Tool (ATH-5-UNGL)
- KLEIN TOOLS Wire Stripper/Cutter 16-26 AWG Stranded (11046)
- OSG HSS End Mill, 1-1/8in.dia., 2in.Cut L (5415200)
- MAKITA Portable Band Saw, 18V DC, 32 7/8 in Blade Length (XBP04Z)
- MAKITA 12V max CXT® 3-3/8" Tile/Glass Saw (CC02Z)
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- MAKITA 10-1/4" Circular Saw (5104)
- MAKITA Makita 10-1/4in Circular Saw, 15A, 4300 RPM, 5/8in Arbor, Bare Tool (HS0600)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw Kit (5.0Ah) (XSH06PT)
- MAKITA 714 Circular Saw (5007F)
- MILWAUKEE TOOL M18 Fuel 14 in. Chainsaw (ML2727-20C)
- Makita Circular Saws