Shop All Circular Saws
Makita
7-1/4" Hypoid Saw
Mfr # 5477NB
Zoro # G4304264
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 7 1/4 in
- Blade Side Left
- Arbor Size 5/8 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 5477NB
- Zoro # G4304264
- UPC # 088381096133
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Depth of Cut @ 90 Deg. | 2-3/8" |
Depth of Cut @ 45 Deg. | 1-3/4" |
Cord Length | 10 ft |
Tool Length | 17 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Side | Left |
Voltage | 120V AC |
Features | Base Plate is Chemically Treated, Externally Accessible Brushes, Large and Easy to Read Markings, Large Levers, Lower Guard Design, Oil Bath Technology, Push Button Spindle Lock |
Bevel Stops | 22.5 Degrees and 45 Degrees |
Item | Corded Circular Saws, Worm Drive |
Corded/Banded | Corded |
No Load RPM | 4500 |
Brake Type | None |
Corded/Cordless | Corded |
Tool Weight | 14.3 lb |
Bevel Capacity | 52 Degrees |
Includes | 24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6) |
Amps | 15.0 |
Handle Type | Tilt |
Description
Worm Drive Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Left, Bevel Stops 22.5 Degrees and 45 Degrees , Tool Length 17 3/8 in, Tool Weight 14.3 lb, Voltage 120V AC, Cord Length 10 ft, Includes 24T Carbide Tipped Blade (D-24826), Blade Wrench (783204-6), Features Base Plate is Chemically Treated, Externally Accessible Brushes, Large and Easy to Read Markings, Large Levers, Lower Guard Design, Oil Bath Technology, Push Button Spindle Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- M.A. FORD Micro Drill, 135D, Fractional Inch, 3/64in (30504690AM)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2653)
- SUPERIOR STEEL Single End Slotted Screwdriver Bits - 1 Inch Long - 4mm Wide Slot, PK 10 (BS104-10PK)
- MAKITA Makita® Magnesium Circular Saw, 5007MG, 7-1/4", 15 Amp, L.E.D. Light, Case (5007MG)
- MAKITA Cordless Circular Saw Kit, 36.0V, 5.0Ah (XPS01PTJ + BL1850B-2)
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) (XSR01PT)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw (XPS01Z)
- MAKITA 18V LXT® 6-1/2" Circular Saw (XSS02Z)
- MAKITA 7-1/4" Circular Saw (HS7600)
- SKIL Circular Saw.120V, 13.0A, 11-3/8 in.L (5180-01)
- Makita Circular Saws