Shop All Hole Saws
Makita
7-1/4 Circular Saw
Mfr # 5007F
Zoro # G5890955
Free Shipping & Returns
Not eligible for select promotions
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- No Load Speed 5800 RPM
- Max. Cutting Capacity (at 45°) 1-3/4 in
- Blade Diameter 7-1/4 in
- Max. Cutting Capacity (at 90°) 2-3/8 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Blade Diameter | 7-1/4 in |
Arbor Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
No Load Speed | 5800 RPM |
Max. Cutting Capacity (at 45°) | 1-3/4 in |
Max. Cutting Capacity (at 90°) | 2-3/8 in |
Amperage | 15 A |
Description
7-1/4 Circular Saw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 14-Piece 3/8 in. Square Drive Fractional SAE Extra Long Hex and Ball Hex Driver Set (HXL100)
- STABILA Magnetic Level, 78" (96M-38678)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 17/64 in. (88217)
- MAKITA 1-1/4" Carbide-Tipped Hole Saw (714077-A)
- MAKITA 3-1/2" Bi-Metal Hole Saw Bit (714038-A)
- MAKITA 1-3/4" Bi-Metal Hole Saw Bit (714020-A)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- DEWALT 1-1/4" (32mm) IMPACT READY(R) Hole Saw (D180020IR)
- MILWAUKEE TOOL 4-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8649)
- SPYDER 4-3/8" Carbide Tipped Hole Saw (600835)
- Makita Hole Saws