Shop All Snips
Makita
664265-4 Power Cord 8, 16 Gauge, 2-Wire
Mfr # 664265-4
Zoro # G3246321
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Corded
- Corded/Banded Corded
- Accessory Type Power Cord
- Product Type Power Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Item | 664265-4 Power Cord 8, 16 Gauge, 2-Wire |
Accessory Type | Power Cord |
Product Type | Power Cord |
Description
664265-4 Power Cord 8, 16 Gauge, 2-Wire, Accessory Type Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- K-TOOL INTERNATIONAL Metal Brake Lining Thickness Gauges (KTI70150)
- GRAY TOOLS 2-7/16" Striking Face Box Wrench, 45° Offset Head (66878)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12585 (12585)
- MAKITA Punch, JN1600 (792265-5)
- MAKITA Die, JN3201 (792292-2)
- FLETCHER-TERRYMPANY HD Plas Cutter (05-120)
- BESSEY Shape Cutting Snip, Right, Right, 10-1/8" (D29SS-2)
- IRWIN Aviation Snips, 10" (2073112)
- MALCO Replacement Blades for MC12A 12-inch Combination Cutting Classic Andy Snips (MC12ARB)
- IRWIN Offset Snip, Left/Straight/Angles or Curves, 9 1/2 in, Hot Drop Forged Blades (2073211)
- Makita Knives, Cutters & Snips