Shop All Power Cables
Makita
664026-2 Power Supply Cord Awg#18-2-5.0
Mfr # 664026-2
Zoro # G3128837
product price: $29.35
/ea
Not eligible for select promotions
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Bare Leads
- Jacket Material Rubber
- Jacket Color Black
- Connector End - Wire and Cable Bare
- Jacket Material - Wire and Cable Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 664026-2
- Zoro # G3128837
- Country of Origin Taiwan, Province of China
- Category Power Cables
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Supply Cord |
Connection Type | Bare Leads |
Jacket Material | Rubber |
Jacket Color | Black |
Wire and Cable Item | Power Cord |
Connector End - Wire and Cable | Bare |
Jacket Material - Wire and Cable | Rubber |
Connector End (Wire and Cable) | Bare |
Description
Power Supply Cord, Jacket Color Black, Connection Type Bare Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 1/2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-1/2)
- BLUE SEA SYSTEMS Blue Sea Fuse Block Safety Sea/Amg (7721)
- EATON BUSSMANN Automotive Fuse, ATC Series, 25A, 32V DC, Non-Indicating (ATC-25)
- MAKITA AC Power Cord (QY00000078)
- MAKITA AC Power Cord (GM00002124)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1203-50)
- SOUTHWIRE Type W Mining Cable, 1/0 AWG, 4 Conductor, 259 Strand, 2kV, Black, Sold by the FT (55815899)
- POWER FIRST Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (1FD80)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1403-50)
- SOUTHWIRE 6' 16/2 Hpn Iron Cord (09327)
- Makita Power Cables