Shop All Sander Grinders & Accessories
Makita
6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC
Mfr # GA6020YX1
Zoro # G1820631
Free Shipping & Returns
Not eligible for select promotions
$224.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock-on No
- Lock-off Yes
- Corded/Cordless Corded
- Spindle Thread Size 5/8 in-11
- Features AC/DC Switch, Electric Brake, Labyrinth Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # GA6020YX1
- Zoro # G1820631
- UPC # 088381807029
- Country of Origin Multiple
- Category Sander Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Tool Length | 15 1/2 in |
Wheel Dia. | 6 in |
Cord Length | 8 ft |
Overall Length | 14 in |
Wheel Diameter | 6 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 10.5 A, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 14 in, Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard, Accessory Free Tool Change Yes, Head Type Flathead, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Medium Duty, Brake Type Electronic, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6804)
- JPW INDUSTRIES Bash Dead Blow Hammer 8 Lb. Head A (55830)
- PALADIN TOOLS Crimper Insulated/Non-Ins 20-10 Awg (PA1360)
- H & H INDUSTRIAL PRODUCTS 8 X 5" Engineer's Steel Square (4906-0008)
- MAKITA 6" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA6020)
- MAKITA 5" Angle Grinder, 10.5A, Trigger, AC/DC (GA5010Z)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 13.0A, Slide, Lock-On (9566CV)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020Y)
- MAKITA X-LOCK Angle Grinder 4 1/2", 7.5 A, Slide (GA4570)
- WALTER SURFACE TECHNOLOGIES Walter Grinder Grip, Makita Grinders (30G003)
- Makita Sanders & Accessories