Shop All Hammer Drill Bits
Makita
6" SDS-MAX or Spline Rotary Hammer Core Bit
Mfr # B-66690
Zoro # G1431815
Free Shipping & Returns
Not eligible for select promotions
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 6
- Overall Length 4 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 3 in
- Drill Bit Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # B-66690
- Zoro # G1431815
- UPC # 088381539609
- Country of Origin Multiple
- Category Hammer Drill Bits
Dimensions
Overall Length | 4 in |
Maximum Drilling Depth | 3 in |
Drill Bit Size | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 6 |
Cutting Direction | Right Hand |
Percussion Rated | Yes |
Impact Rated | No |
Measurement System | Fractional Inch |
Primary Material Application | Concrete, Masonry |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Description
Hammer Drill Bit, 6 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- BIG HORN Heavy Duty Press Roller (19602)
- WILLIAMS Williams Spanner Wrench Set, 2 to 4-3/4", Adj. Hook (JHW474)
- APEX TOOL GROUP Apex Slotted Driver Bit (328-0X)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- DEWALT 1-3/4" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5830)
- STEEL GRIP Steel Grip XKS7013003 6 amp Hammer Drill (2401073)
- DEWALT 1-Piece 1-3/4" x 12" SDS Max Core Bit (DW5914)
- MILWAUKEE TOOL 1/4 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7432)
- BOSCH Hammer Drill Bit, 29" L, 5/8" Shank Size (HCFC5024)
- DEWALT 1" x 12" Drill Bit Premium Percussion (DW5249)
- Makita Hammer Drill Bits