Makita

6" Round Hook & Loop Wool Polishing Pad


product price: $24.75
/ea
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Wool
  • Size 6 in
  • For Use With BO6050J, Mfr. No. BO6030
  • Thickness 5/8 in
  • Color Beige
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6 in
Outside Diameter 6 in

Description

Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Beige, Material Wool, Maximum Speed 10,000 OPM, Texture Soft, Thickness 5/8 in, Outside Diameter 6 in, Compatible Tool Type Orbital Sanders, Compatible with Manufacturer Model Number BO6030, BO6050J, Application Polishing, Features High-Quality Backing Material

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.