Shop All Reciprocating Saw Blades
Makita
6" L x Metal Cutting Cutting Saw Blade, 6", PK5
Mfr # 723079-A-5
Zoro # G3996329
product price: $22.99
/ea
Not eligible for select promotions
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal, Conduit and Plastic
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 723079-A-5
- Zoro # G3996329
- UPC # 088381938181
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Metal, Conduit and Plastic |
Description
Cutting Saw Blade,6 In.,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN616-M8-S Spring Plunger Steel (8NG15/S)
- KO-KEN Socket TORX E24 100mm 3/4 Sq. Drive (16325-E24)
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING SQUARE HEAD (MT151G)
- INSIZE Protractor, 8-11/16" L, Stainless steel (4799-1120)
- MAKITA 6" L x Wood Cutting Wood Reciprocating SawBlade, 6", 6TPI, PK5 (723054-A-5)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK5 (723051-A-5)
- MAKITA BLADE Metal Cutting Recip 6" 18TPI (5pk) (MP723066-A-5)
- MAKITA BLADE RECIP 6x3/4 F/MTL 14TPI (5pk) (MP723065-A-5)
- MAKITA Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool (XRJ04Z)
- MAKITA RECIP SAW (MPXRJ04Z)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS006S)
- Makita Power Saw Blades