Shop All Wire Wheel Brushes
Makita
6" Knot Cable Twist Wire Wheel, 5/8"-11
Mfr # A-98603
Zoro # G1271122
product price: $23.39
/ea
Not eligible for select promotions
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 8,500 RPM
- Arbor Hole Size 5/8"-11
- For Use With Makita Angle Grinders
- Brush Dia. 6 in
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98603
- Zoro # G1271122
- UPC # 088381475341
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Abrasive Shank Size | No Shank |
Face Width | 1/4 in |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 8,500 RPM |
For Use With | Makita Angle Grinders |
Bristle Type | Standard Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Abrasive Material | Carbon Steel |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 8,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Grit Not Applicable, Face Width 1/4 in, Bristle Diameter 0.02 in, Bristle Length 1 3/8 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 8,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" (90783)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 7", Coarse (07R702)
- MERIT Non-Woven Wheels3x1/2x1/4 In. Non-Woven (08834131560)
- MAKITA X-LOCK 4 1/2" Carbon Steel Stringer Bead (D-72659)
- MAKITA 4" Knot Twist Wire Wheel, 5/8"-11 (A-98669)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA 4" Crimped Wire Wheel, 5/8"-11 (A-98376)
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- WEILER Wire Wheel Wire Brush, Arbor, 2", 7/16" W (97528)
- Makita Wire Wheel Brushes