Shop All Reciprocating Saw Blades
Makita
6 in; 3-1/2 in L x Cement Cutting Reciprocating Saw Blade Pack
Mfr # 723086-A-A
Zoro # G902651161
product price: $30.25
/ea
Not eligible for select promotions
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Application Cement
- Teeth per Inch 6; 10; 18
- Includes Wood Cutting Reciprocating Blade; (2) All-Purpose Reciprocating Blade; (3) Metal Cutting Reciprocating Blade
- Height 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 723086-A-A
- Zoro # G902651161
- UPC # 88381938242
- Country of Origin Switzerland
- Category Reciprocating Saw Blades
Dimensions
Height | 0.1 in |
Length | 6 in; 3-1/2 in |
Depth | 7.6 in |
Blade Width | 7.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 6 |
Application | Cement |
Teeth per Inch | 6; 10; 18 |
Includes | Wood Cutting Reciprocating Blade; (2) All-Purpose Reciprocating Blade; (3) Metal Cutting Reciprocating Blade |
Color | White; Green |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-416 Mixer, Adjustable, 2 Paddle, 11" X 1/4" (84-416)
- HHIP MT5-75 Degree 8" Bull Nose Live Center (3900-5017)
- TEKTON 3/4 Inch Drive All Accessories Set (6-Piece) (SHA93005)
- MORSE 4-1/8" Bi-Metal Hole Saw (MHS66)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK100 (723056-A-100)
- MAKITA 6" L x General Purpose Cutting Reciprocating Saw Blade, 6", 10/14 TPI, PK5 (723068-A-5)
- MAKITA BLADE Mtl Cutting Recip 9" 18TPI ( (MP723069-A-5)
- MAKITA Carbide-Tipped Metal Cutting Blade (60T) (A-90532)
- MAKITA Makita® XRJ04Z 18V LXT Reciprocating Saw Bare Tool (XRJ04Z)
- MAKITA 12" L x Wood Cutting Reciprocating Saw Blade, 6TPI, 12", PK5 (723051-A-5)
- OLSON SAW Olson Saw 92343 18 TPI Bi-Metal Portable Band Saw Blade 44.875 x 0.50 in. - Box of 3 (2033173)
- Makita Power Saw Blades