Shop All Demolition Hammer Accessories
Makita
6" Floor Scraper, SDS-MAX
Mfr # T-02593
Zoro # G9991922
Free Shipping & Returns
Not eligible for select promotions
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Floor Scraper
- Shank Type SDS Max
- Overall Length (In.) 6 in
- Shank Size (In.) 6 in
- Blade Width (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # T-02593
- Zoro # G9991922
- UPC # 088381446471
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 6 in |
Shank Size (In.) | 6 in |
Blade Width (In.) | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Floor Scraper |
Type | Floor Scraper |
Shank Type | SDS Max |
Application | Tile and Adhesive Removal and other Demo Applications |
For Use With | Hammers That Accept SDS Max Shanks |
Description
Floor Scraper, Type Floor Scraper, Shank Type SDS Max, Overall Length (In.) 6 in, Shank Size (In.) 6 in, Blade Width (In.) 6 in, For Use With Hammers That Accept SDS Max Shanks, Application Tile and Adhesive Removal and other Demo Applications
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" drive hexagonal bit impactsocket 1/2" (7441-1/2)
- WILTON Magnetic Jaw Cap, 5 In, Prism, PK2 (P5)
- GENERAL TOOLS Repl Points For #79 Pnch (79P/2)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- MAKITA 1-3/4" x 14-3/4" One-Piece Bushing Tool, 1-1/8" Hex (751717-A)
- MAKITA 1-1/2" x 12" Scaling Chisel, SDS-MAX (751235-A)
- MAKITA Asphalt Cutter, 5" x 15", 3/4" Hex (751624-A)
- MAKITA 3" x 12" Scaling Chisel, General Purpose, SDS-MAX (D-36522)
- MAKITA One-Piece Bushing Tool, 1-3/4" x 9-3/4" (751714-A)
- MAKITA Hammer Bit Grease (194683-7)
- MILWAUKEE TOOL SPL/RDHEX Demo Tamper Shank (48-62-2097)
- Makita Demolition Hammer Accessories