Shop All Sander Grinders & Accessories
Makita
6" Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC
Mfr # GA6010Z
Zoro # G7531517
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Banded Corded
- No Load RPM 11,000 RPM
- Lock-off No
- Lock-on No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # GA6010Z
- Zoro # G7531517
- UPC # 088381088817
- Country of Origin Multiple
- Category Sander Grinders & Accessories
Dimensions
Wheel Dia. | 6 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 14 in |
Overall Length | 14 in |
Wheel Diameter | 6 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 10.5 A, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Switch Type Trigger, Overall Length 14 in, Spindle Thread Size 5/8 in-11, Lock-Off Switch No, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Adjustable Tap Wrench, 1/16-1/2in. (98510)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1807917)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024R)
- V-8 TOOLS 3/8" Drive Crowsfoot Wrench Set, SAE, 3/8in, 11 pcs., SAE, Open End, Full Polish (7711)
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020Y)
- MAKITA X-LOCK Angle Grinder 4 1/2", 7.5 A, Slide (GA4570)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020)
- MAKITA 5" Angle Grinder, 10.5A, Trigger, AC/DC (GA5010Z)
- MAKITA 4-1/2" Angle Grinder, Paddle, 7.5A, Paddle, Lock-On, AC/DC (9557PB)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PCV)
- Makita Sander Grinders & Accessories