Shop All Wire Cup Brushes
Makita
6" Crimped Wire Cup Brush, 5/8"-11
Mfr # A-98413
Zoro # G0510055
product price: $40.99
/ea
Not eligible for select promotions
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Bristle Type Crimped Wire
- Brush Dia. 6 in
- Abrasive Shank Size No Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-98413
- Zoro # G0510055
- UPC # 088381475150
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 1 5/8 in |
Bristle Length | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Cup Brush |
Max. RPM | 6,600 RPM |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 6,600 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 6 in, Wire Dia. 0.014 in, Bristle Length 1 5/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 6,600 RPM, Shank Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 1-3/8x5/8x1/4 In Shank, 60G (63642502584)
- LANSKY SHARPENERS Diamond Deluxe 4Stone Knife Sharpener Kit (LANLKDMD)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Orange, 18g (66260300399)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- MAKITA 2-3/4" Knot Wire Cup Brush, Stainless, 5/8"-11 (A-98435)
- MAKITA WIRE BRUSH CUP Knot Wire 4" (MPA-98463)
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- MAKITA 3" Crimped Wire Cup Brush, 5/8"-11 (A-98398)
- MAKITA 4" Crimped Wire Cup Brush, 5/8"-11 (A-98407)
- MAKITA 6" Knot Wire Cup Brush, 5/8"-11 (A-98479)
- CGW ABRASIVES Cup Brush, Carbon, 5/8-11In AH, 2-3/4In (60060)
- Makita Wire Cup Brushes