Shop All Electric Screwdrivers
Makita
6,000 RPM Drywall Screwdriver
Mfr # FS6200
Zoro # G4311851
product price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clutch Type Adjustable Torque
- Max. Torque Not Rated
- No Load RPM 0 to 6000
- Voltage 120V AC
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # FS6200
- Zoro # G4311851
- UPC # 088381604291
- Country of Origin China
- Category Electric Screwdrivers
Dimensions
Shank Size | 1/4" |
Tool Length | 11-1/8" |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Clutch Type | Adjustable Torque |
Max. Torque | Not Rated |
No Load RPM | 0 to 6000 |
Voltage | 120V AC |
Handle Type | Pistol Grip |
Tool Voltage | 120VAC |
Corded/Banded | Corded |
Bearing Type | Ball |
Tool Speed Control | Variable |
Tool Clutch | Adjustable Torque |
Item | Electric Drywall Screwgun |
Control Module Required | None |
Application | Drywall, Fastening, Framing, Tek |
Features | LED Light |
Includes | Bit, Bit Holder |
Tool Weight | 3 lb |
Amps | 6 |
Current | 6 A |
Description
Electric Drywall Screwgun, Max. Torque Not Rated, Chuck Size 1/4 in, Clutch Type Adjustable Torque, Current 6 A, Application Drywall, Fastening, Framing, Tek, Voltage 120V AC, Handle Type Pistol Grip, Tool Weight 3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-8)
- GREAT NECK Wrecking Bar 1/2X12-In (WR12)
- FEIN Collet Mz10 88 (63207088009)
- HHIP 1/8-3/4" By 8ths 6 Piece R8 Collet Set (3900-0006)
- MAKITA Makita 321406-2 Screw (321406-2)
- MAKITA 2,500 RPM Drywall Screwdriver (FS2200)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES90P)
- ASG Electric Screwdriver, Shut off, 700 rpm (TL-6500)
- SENCO DS230 Series Auto-Feed Screwdriver Attachment (9Z0021N)
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW257)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS225-18V)
- Makita Power Fastening Tools