Shop All Auger Drill Bits
Makita
5/8" X 6" Ship Auger Bit
Mfr # D-35710
Zoro # G3992311
Not eligible for select promotions
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 5/8"
- Shank Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # D-35710
- Zoro # G3992311
- UPC # 088381370790
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Bit Dia. | 5/8" |
Shank Size | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ship Auger Bit,5/8" x 6" |
Description
Ship Auger Bit,5/8 In. x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch Unt 7211-E-Bb 20.4Mm 3/8D/S (7211EBB-20.4)
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- J.W. WINCO DIN508-14-M12-8 T-Slot Nut Steel (12N14G17)
- MAKITA Ship Auger Bit, 13/16" x 18" (D-35900)
- IRWIN Bit Drill 5/8X16Speedbor (88710)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1" (09813)
- BOSCH NailKiller Auger, 7/8In x 17In, Tube (NKLT14)
- IRWIN Bit Drill 1/2X16Speedbor (88708)
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- WOODOWL Ultra Smooth Double Cut 24" x 1-1/8" (07832)
- Makita Auger Drill Bits