Shop All Hammer Drills
Makita
5/8" Hammer Drill, 6.0A, Keyless Chuck
Mfr # HP1641K
Zoro # G1054286
product price: $147.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$147.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 5/8 in
- Voltage 120V AC
- Amps 6.0 A
- No Load RPM 0 to 2800
- Blows per Minute 0 to 44,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # HP1641K
- Zoro # G1054286
- UPC # 088381096645
- Country of Origin China
- Category Hammer Drills
Dimensions
Chuck Size | 5/8 in |
Tool Length | 11 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Kit |
Voltage | 120V AC |
Amps | 6.0 A |
No Load RPM | 0 to 2800 |
Blows per Minute | 0 to 44,800 |
Tool Weight | 4.3 lb |
Drill Chuck Type | Keyless |
Corded/Cordless | Corded |
Cutting Capacity | 1-3/16 in (Wood), 1/2 in (Steel), 5/8 in (Concrete) |
Features | Variable Speed |
Corded/Banded | Corded |
Includes | Case, Depth Gauge, Side Handle |
Reversing | Yes |
Reversible | Yes |
Current | 6 A |
Drilling Capacity in Wood | 1 3/16 in |
Chuck Style | Keyless |
Power Source | Corded |
Drilling Capacity in Concrete | 5/8 in |
Drilling Capacity in Steel | 1/2 in |
Description
Hammer Drill Kit, Chuck Size 5/8 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 3/16 in, Blows per Minute 0 to 44,800, Current 6 A, Chuck Style Keyless, Voltage 120V AC, Drill Chuck Type Keyless, Drilling Capacity in Steel 1/2 in, Includes Case, Depth Gauge, Side Handle, Power Source Corded, Reversible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Slotted 1.6 x 9 32mm 5/16 Hex Drive (100S.32-9)
- EKLIND Metric Plain Hex Key, 12 mm Tip Size, 4 51/64 in Long, 1 47/64 in Short (16524)
- SPARCO Razor Knives, 1 oz., 1"x3", 12/Box (SPR01484)
- TEKTON Stubby Combination Wrench Set, 11-Piece 1/4-3/4 in. (WCB90401)
- MAKITA LXT Brushless 1/2" Hammer Drill/Driv, 18V (XPH14Z)
- MILWAUKEE TOOL 7/8 SDS Plus Rotary Hammer Kit, (5262-21)
- MILWAUKEE TOOL 1/2" Hammer Drill (5376-20)
- DEWALT 1/2" (13mm) VSR Dual Range Hammerdrill Kit (DW505K)
- MILWAUKEE TOOL Rotary Hammer 1-1/8 Sds Plus Kit, (5268-21)
- METABO Hammer Drill, 3100 RPM No Load Speed (SBE 850-2)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- Makita Hammer Drills