Shop All Hole Saws
Makita
5/8" Bi-Metal Hole Saw, Primary Saw Application: Wood, Steel
Mfr # 714002-A
Zoro # G4002209
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Wood, Steel
- Tooth Material High Speed Steel
- Arbor Design Not Included
- Thread Size 1/2"-120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/2"-120 |
Saw Dia. | 5/8" |
Details
Promotion Restriction | Not eligible for promotion |
Primary Saw Application | Wood, Steel |
Tooth Material | High Speed Steel |
Arbor Design | Not Included |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,5/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,5/8 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8 SHORT ARM HEX KEY (A05402400SA)
- DIABLO Diablo 3in Demo Demon Carbide Teeth Roug (DHS3000CTR)
- VERMONT GAGE Pin Gage, Minus, 0.550 In, Black (911255000)
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 1/2"R, 3/4"D (CF026)
- MAKITA 1-1/4" Carbide-Tipped Hole Saw (714077-A)
- MAKITA 1-3/4" Bi-Metal Hole Saw Bit (714020-A)
- GREENLEE Hole Cutter, 2 1/2 In Dia, HSS, 3/8 In Hex (925-2-1/2)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-7/8 (MHSTK30)
- DIABLO Hole Saw 2-5/16" (DHS2312)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 5/8" (3140)
- MORSE 177221 MHS Advanced Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS22)
- Makita Hole Saws & Cutters