Shop All Wire Wheel Brushes
Makita
5" Stringer Bead Twist Wire Wheel, 5/8"-11
Mfr # A-98522
Zoro # G1271095
original price:
$34.15
10% off
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8"-11
- Abrasive Material Carbon Steel
- Bristle Type Standard Twist Knot Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # A-98522
- Zoro # G1271095
- UPC # 088381475266
- Country of Origin China
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Bristle Trim Length | 1 in |
Brush Dia. | 5 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Face Width | 3/16 in |
Bristle Length | 1 in |
Bristle Diameter | 0.02 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. RPM | 12,500 RPM |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Item - Wire Wheel Brushes | Wire Wheel Brush |
For Use With | Makita Angle Grinders |
Item | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Angle Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957346729)
- SURTEK Wood Sandpaper Cabinet Paper Grit 100 (LMC100)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- NORTON ABRASIVES Grinding Cone, 2 In Dia, 3 In L, 20 Grit, ZA (61463644232)
- MAKITA X-LOCK 4 1/2" Carbon Steel Crimped Wire (D-72665)
- MAKITA 4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11 (A-98491)
- MAKITA 1" Knot Wire End Brush, 1/4" Straight Shank (B-63052)
- MAKITA 4" Knot Cable Twist Wire Wheel, 5/8"-11 (A-98572)
- MAKITA Carbon Steel Crimped Wire Bevel Brush (D-73190)
- MAKITA KNOT TWIST WIRE WHEEL 4" 5/8" X 11 (MPA-98669)
- WEILER 10" Wide Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (3180)
- Makita Wire Wheel Brushes