Shop All Angle Grinders & Accessories
Makita
5" Splash Guard, PK5011C
Mfr # 195773-9
Zoro # G3107898
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- For Use With Mfr. No. 45PC94, Mfr. No. PK5011C
- Features Quick Installation
- Application Help Direct Water and Debris Away from the User while Polishing Stone Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 195773-9
- Zoro # G3107898
- UPC # 88381476638
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
For Maximum Wheel Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wheel Guard |
Number of Pieces | 1 |
For Use With | Mfr. No. 45PC94, Mfr. No. PK5011C |
Features | Quick Installation |
Application | Help Direct Water and Debris Away from the User while Polishing Stone Surfaces |
Compatible with Manufacturer Part Number | PK5011C |
Accessory Type | Wheel Guard |
Description
Wheel Guard, For Maximum Wheel Diameter 5 in, For Use With Mfr. No. 45PC94, Mfr. No. PK5011C, Compatible with Manufacturer Part Number PK5011C, Application Help Direct Water and Debris Away from the User while Polishing Stone Surfaces, Features Quick Installation, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 8mm Nut Grip 32mm 1/4 Sq. Drive (2350X-8)
- SOG Folding Knife, Clip Point, Black, 3-3/16 In (SJ32-CP)
- BIG HORN # 7 Screw Taper Drill Only W. L. Fuller 20100156 (18950)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 13-Piece (4PRG3)
- MAKITA Angle Grinder 4 1/2" /5", 11.0 A, Paddle (GA5052)
- MAKITA XGT Brushless 15" String Trimmer, 40V (GA4030K)
- MAKITA 18V LXT® BL 4-1/2” / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah) (XAG11T)
- MAKITA Sjsii Angle Grinder 4-1/2 (GA4595)
- MAKITA 412 Angle Grinder (9557PB)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- METABO Angle Grinder, 120VAC, 16" Tool L (WEPBA 19-150 Q DS M-BRUSH)
- Makita Angle Grinders & Accessories