Shop All Sander Grinders & Accessories
Makita
5" SJS™ Angle Grinder, 13.0A, Paddle
Mfr # 9565PCV
Zoro # G9989935
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Banded Corded
- Wheel Dia. 5 in
- Lock-on No
- Tool Length 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 9565PCV
- Zoro # G9989935
- UPC # 088381085175
- Country of Origin Multiple
- Category Sander Grinders & Accessories
Dimensions
Wheel Dia. | 5 in |
Tool Length | 11 3/4 in |
Cord Length | 8.2 ft |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/8 in |
Wheel Diameter | 5 in |
Description
Angle Grinder, Wheel Diameter 5 in, Current 13 A, Max. Speed 10,500 RPM, Minimum Speed 2,800 RPM, Switch Type Paddle, Overall Length 12 1/8 in, Spindle Thread Size 5/8 in-11, Electrical Protection Soft Start, Lock-Off Switch Yes, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Dbl. Extra Slim Taper Saw File, 6inL (73562000)
- CEMENTEX 1/2 Nutdriver A Style (ND120A)
- CLEVELAND 115PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2, A-Z, #1-#60 (C01330)
- DRILL AMERICA 13/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC13/32)
- MAKITA X-LOCK Angle Grinder 4 1/2", 7.5 A, Slide (GA4570)
- MAKITA 4-1/2" Angle Grinder, 6.0A, Slide, Lock-On (GA4530)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9565CV)
- MAKITA Angle Grinder with AFT and Brake 9 (GA9070X1)
- MAKITA 5" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA5020)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Slide, Lock-On (9564CV)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 5", 18" Hose (D1835)
- Makita Sander Grinders & Accessories