Shop All Hammer Drill Bits
Makita
5" SDS-MAX or Spline Rotary Hammer Core Bit
Mfr # B-66684
Zoro # G1431754
product price: $313.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 5
- Overall Length 5 in
- Cutting Direction Right Hand
- Maximum Drilling Depth 3 in
- Percussion Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # B-66684
- Zoro # G1431754
- UPC # 088381539593
- Country of Origin Multiple
- Category Hammer Drill Bits
Dimensions
Overall Length | 5 in |
Maximum Drilling Depth | 3 in |
Drill Bit Size | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Bit |
Decimal Equivalent | 5 |
Cutting Direction | Right Hand |
Percussion Rated | Yes |
Impact Rated | No |
Material - Machining | Carbide |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Description
Hammer Drill Bit, 5 in Drill Bit Size, 5 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Recip Blade for Thick Met, PK15, 15 PK (DS0908BFD15)
- WIHA Nut Driver, 3/8 in., Solid, Ergo, Ins, 5 in. (32270)
- WESTWARD #6 3-3/4" TiN 135 Deg. Jobber Length Drill Bit (6PRN4)
- PROSKIT Handheld LED Light Magnifier 3.5X (MA-021)
- MAKITA Rotary Hammer Core Bit Centering Bit, 7/16" x 4-1/2" (B-66709)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide (HC2051)
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- MILWAUKEE TOOL 1-1/8 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3966)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- DREMEL Bosch BlueGranite Turbo 1 in. X 6 in. L Carbide Tipped Hammer Drill Bit 1 pc (HCBG26T)
- Makita Hammer Drill Bits