Shop All Electric Sanders
Makita
5" Random Orbit Sander
Mfr # BO5041K
Zoro # G6469382
product price: $144.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 5 in
- Amps 3 A
- Cord Length 8 ft
- Type of Sandpaper Hook-and-Loop
- No Load RPM 4000 to 12,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # BO5041K
- Zoro # G6469382
- UPC # 088381607339
- Country of Origin Multiple
- Category Electric Sanders
Dimensions
Pad Size | 5 in |
Cord Length | 8 ft |
Orbit Dia. | 1/8 in |
Tool Length | 10 7/8 in |
Orbit Size | 1/8 in |
Description
Random Orbital Sander, Product Type Random Orbital Sander, Power Source Corded, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/8 in, Current 3 A, Cord Length 8 ft, Features Variable Speed, Includes Dust Bag, Dust Nozzle, Tool Case, Maximum Orbits per Minute 12,000 OPM, Minimum Orbits per Minute 4,000 OPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/8" x 17" x 22" High Impact 4 Cutter Spline (DW5753)
- J.W. WINCO Pbh-Ku-1.50-1/2X13-C Ball Knob Plastic (D270)
- PROTO 3/4" Drive, 1 5/8 in Groove dia, 1.81 in Hub dia SAE Socket, 6, 12 Points (JRR07526)
- GEARWRENCH 14 Piece 6 Point Combination Metric Wrench Set (81925)
- MAKITA SANDER BELT 3" X 24" 8.8 AMP (MP9920)
- MAKITA 5" Random Orbit Sander (BO5030)
- MAKITA 1/2 Sheet Finishing Sander (BO4900V)
- MAKITA 6" Random Orbit Sander (BO6050J)
- MAKITA 1-1/8" x 21" Belt Sander (9031)
- MAKITA CordlessDrywallSander, L13 1/4 in, 1800RPM (XLS01ZX1)
- BLACK & DECKER 20V MAX* MOUSE(R) Cordless Sander (BDCMS20C)
- Makita Electric Sanders