Shop All Jobber Length Drill Bits
Makita
5 Pc. Titanium Coated Drill Bit Set, 1/4" Hex Shank
Mfr # D-35318
Zoro # G4001177
product price: $25.99
/ea
Not eligible for select promotions
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8"; 5/32"; 3/16"; 1/4"; 5/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # D-35318
- Zoro # G4001177
- UPC # 088381367684
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8"; 5/32"; 3/16"; 1/4"; 5/16" |
Shank Dia. | 1/4" Hex |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Bit, 1/16", 3/32", 1/8", 5/32", 3/16",PK5 |
Drill Bit Grouping | Drill Bit |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Cutting Direction | Right Hand |
Number of Pieces | 5 |
Coolant Through | No |
Point Type | Split point |
Includes | (5) Hex Shank Drill Bit |
Description
Hex Shank Drill Bit, 1/16 In., 3/32 In., 1/8 In., 5/32 In., 3/16 In.,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of 5 Pins (47155)
- HHIP 9/16-18 Hex Rethreading Die (1017-1728)
- HUBBELL Tool Balancer, 20.0-33.0 lb. Capacity (BH-15)
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- MAKITA 5/16" 135 Deg. Jobber Length Drill Bit (D-23933)
- MAKITA Impact GOLD 14 Pc. Titanium Drill Bit Se (B-65399)
- CLEVELAND 135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC #29 (C13240)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-U (C97349)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 5/16 (44220)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/8 (C23349)
- DRILL AMERICA #57 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO57)
- Makita Drill Bits