Shop All Angle Grinders & Accessories
Makita
5" Dust Extraction Tuck Point Guard
Mfr # 196846-1
Zoro # G0701395
Free Shipping & Returns
Not eligible for select promotions
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Connection Adapter
- Number of Pieces 1
- For Use With Makita 4 1/2 in Dual Sandwich Tuck Point Wheels, Makita 4 in Dual Sandwich Tuck Point Wheels, Makita 5 in Dual Sandwich Tuck Point Wheels
- Features Adjustable Depth Setting, Plunge Feature
- Compatible with Manufacturer Part Number XAG04, XAG09, XAG11, XAG16, XAG20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 196846-1
- Zoro # G0701395
- UPC # 088381442534
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
For Maximum Wheel Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Dust Guard |
Includes | Connection Adapter |
Number of Pieces | 1 |
For Use With | Makita 4 1/2 in Dual Sandwich Tuck Point Wheels, Makita 4 in Dual Sandwich Tuck Point Wheels, Makita 5 in Dual Sandwich Tuck Point Wheels |
Features | Adjustable Depth Setting, Plunge Feature |
Compatible with Manufacturer Part Number | XAG04, XAG09, XAG11, XAG16, XAG20 |
Compatible with Series | Makita 9557 Series, Makita 956 Series, Makita GA502 Series |
Material | Metal |
Application | Reduce Dust During Tuck Pointing Applications |
Accessory Type | Grinder Dust Guard |
Description
Grinder Dust Guard, For Maximum Wheel Diameter 5 in, For Use With Makita 4 1/2 in Dual Sandwich Tuck Point Wheels, Makita 4 in Dual Sandwich Tuck Point Wheels, Makita 5 in Dual Sandwich Tuck Point Wheels, Compatible with Manufacturer Part Number XAG04, XAG09, XAG11, XAG16, XAG20, Compatible with Series Makita 9557 Series, Makita 956 Series, Makita GA502 Series, Application Reduce Dust During Tuck Pointing Applications, Features Adjustable Depth Setting, Plunge Feature, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Nailer Kit, 20.0V, T Handle (DCN660B / DCB203)
- MILWAUKEE TOOL Bare Tool Angle Grinder, 18V DC, 6 in Wheel Diameter (2980-20)
- DEWALT Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,550 W Watt, Pistol Handle (D26960)
- WERA Screwdriver T6 Round (05028001001)
- MAKITA 5" Splash Guard, PK5011C (195773-9)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- MAKITA 9" Dust Extraction Cutting Guard (198509-5)
- MAKITA Makita® 4-1/2" Angle Grinder, 9557PB, 7.5 Amp, 10,000 RPM, 5/8"-11, AC/DC, Lock-Off, Lock-On (9557PB)
- MAKITA 4-1/2" SJS™ Angle Grinder, 13.0A, Paddle (9564PC)
- MAKITA $GRINDER ANGLE 6" CUT OFF 10. (MPGA6010Z)
- METABO Angle Grinder 2 Pack 4-1/2 (56GY15 + 56GY15)
- Makita Angle Grinders & Accessories