Shop All Angle Grinders & Accessories
Makita
5" Dust Extraction Tuck Point Guard
Mfr # 196845-3
Zoro # G0378537
product price: $166.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Connection Adapter
- Number of Pieces 1
- For Use With Makita Anti-Vibration Side Handle (194514-0)
- Application Dust Extraction
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # 196845-3
- Zoro # G0378537
- UPC # 088381442527
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
For Maximum Wheel Diameter | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Grinder Dust Guard |
Includes | Connection Adapter |
Number of Pieces | 1 |
For Use With | Makita Anti-Vibration Side Handle (194514-0) |
Application | Dust Extraction |
Material | Metal |
Compatible with Manufacturer Part Number | GA4542C, GA5042C |
Accessory Type | Grinder Dust Guard |
Description
Grinder Dust Guard, For Maximum Wheel Diameter 5 in, For Use With Makita Anti-Vibration Side Handle (194514-0), Compatible with Manufacturer Part Number GA4542C, GA5042C, Application Dust Extraction, Material Metal, Includes Connection Adapter, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Standard Duty Combination Vise with Swivel Base (WS4)
- URREA 3/8" drive, 6-point short impact socket 1/2" (7216H)
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 7/8 In Socket-Tw Imp 7, W32922 (W32922)
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" (59129)
- MAKITA Makita® 5" Angle Grinder, 9005B, 9 Amp, 10,000 RPM, AC/DC, 5/8"-11 (9005B)
- MAKITA Cordless Angle Grinders (XAG04Z/BL1850B)
- MAKITA Lock Nut, 9566CV, 9566PC, GA6010Z, GA6020 (224574-9)
- MAKITA Angle Grinder Adapter, 5/8"-11 to M10 x 1.25 (A-98619)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder Kit (5.0Ah) (XAG04T)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60PD)
- Makita Grinders & Accessories