Shop All Circular Saw Blades
Makita
5-7/8" 60T Carbide-Tipped Saw Blade, Stainless
Mfr # A-96110
Zoro # G0325488
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Saw Application Metal
- Number of Teeth 60
- Blade Dia. 5 7/8 in
- For Use With Saw Type Circular Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-96110
- Zoro # G0325488
- UPC # 88381454261
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 5 7/8 in |
Arbor Size | 5/8 in |
Cut Width | 0.043 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Saw Blade,Carbide-Tipped,5-7/8",60T |
Primary Saw Application | Metal |
Number of Teeth | 60 |
For Use With Saw Type | Circular Saws |
Tip Material | Carbide |
Hook Angle | 0 Degrees |
Diamond Knockout | No |
Tooth Grind | TCG |
Metal Cutting Type | Thin Metal |
Materials Cut | Stainless Steel |
Primary Material Application | Stainless Steel |
Blade Thickness | 0.037 in |
Max. Blade Speed | 4,680 RPM |
Arbor Shape | Round |
Accessory Type | Saw Blade,Carbide-Tipped,5-7/8",60T |
Description
Saw Blade,Carbide-Tipped,5-7/8 In.,60T, Blade Dia. 5 7/8 in, Max. Blade Speed 4,680 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Primary Material Application Stainless Steel, Materials Cut Stainless Steel, Metal Cutting Type Thin Metal, Blade Thickness 0.037 in, Cut Width 0.043 in, Tip Material Carbide, Hook Angle 0 Degrees , Tooth Grind TCG, For Use With Saw Type Circular Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Cold Chisel (J86A5/8)
- INGERSOLL-RAND Gasket, 3102-283 (3102-283)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- IRWIN CHALK POWDER BLUE 8OZ (64901)
- MAKITA Plunge Circular Saw, with Stackable Tool (SP6000J)
- MAKITA Brushless 16" Chain Saw, 36V (18V X2) LXT (XCU04CM)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- MAKITA SAW BLADE 3-3/8 CARBIDE TIP (MP721005-A)
- MAKITA 7-1/2" 40T Carbide-Tipped Miter Saw Blade (A-90912)
- MAKITA Micro-Polished Miter Saw Blade 10", 80T (A-93681)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- Makita Power Saw Blades