Shop All Circular Saw Blades
Makita
5-3/8" 30T Carbide-Tipped Saw Blade
Mfr # A-95037
Zoro # G1548653
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plate Thickness 0.043 in
- For Use With Makita Mfr. No. BCS550
- Blade Type Metal Cutting
- Tip Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-95037
- Zoro # G1548653
- UPC # 088381365826
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 5 3/8 in |
Cutting Depth | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Circular Saw Blade |
Plate Thickness | 0.043 in |
For Use With | Makita Mfr. No. BCS550 |
Blade Type | Metal Cutting |
Tip Material | Carbide |
Diamond Knockout | No |
Application | For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit |
For Use With Saw Type | Metal Cutting Saws |
Number of Teeth | 30 |
Primary Saw Application | Metal |
Kerf | 0.059" |
Tooth Grind | M-TCG |
Hook Angle | 0 Degrees |
Arbor Hole | 5/8" |
Max. RPM | 4500 |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 5 3/8 in, Diamond Knockout No, Number of Teeth 30, Tip Material Carbide, Hook Angle 0 Degrees , Tooth Grind M-TCG, For Use With Saw Type Metal Cutting Saws, Blade Type Metal Cutting, Plate Thickness 0.043 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Hammer, Double Face, 0.25 lb, Aluminum Bronze (EX103U-0025A)
- PROTO 1 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (J10047L)
- CARCO Marking Ink, Pigment, Red, 30 to 60 sec (MM-150-02 RED)
- IRWIN Die Wrench, Adjustable, Size 1 In (4935054)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- MAKITA Diamond Blade, 4-1/2", Turbo, Genera, PK2 (B-69705)
- MAKITA 7-1/2" 40T Carbide-Tipped Miter Saw Blade (A-90912)
- MAKITA 5-3/8" 16T Carbide-Tipped Saw Blade (A-94904)
- MAKITA 12" 60T Carbide-Tipped Saw Blade, Ferrous Metal (A-90722)
- MAKITA 3-3/8" 50T Steel Circular Saw Blade, Thin Material (792299-8)
- CMT 8-1/2" Non-Ferrous Blade (225.060.08)
- Makita Circular Saw Blades