Shop All Circular Saw Blades
Makita
5-3/8" 16T Carbide-Tipped Saw Blade
Mfr # A-94904
Zoro # G0325479
product price: $24.19
/ea
Not eligible for select promotions
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 5-3/8"
- Primary Saw Application General Purpose
- Number of Teeth 16
- Accessory Type Saw Blade,Carbide Tip,5-3/8",16T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Makita
- MFR # A-94904
- Zoro # G0325479
- UPC # 88381339377
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 5-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Saw Blade,Carbide Tip,5-3/8",16T |
Primary Saw Application | General Purpose |
Number of Teeth | 16 |
Accessory Type | Saw Blade,Carbide Tip,5-3/8",16T |
Description
Saw Blade,Carbide Tip,5-3/8 In.,16T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Sonic SDS Plus Drill Bit, 3/4x10x12 in. (81148)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- ALLIED INTERNATIONAL Bastard File, Round Mill, 6" (63212)
- URREA Amber Screwdriver Set of 6 Pieces Comb (9600B)
- MAKITA Micro-Polished Miter Saw Blade 10", 80T (A-93681)
- MAKITA Carbide-Tipped Max Efficiency, 6-1/2", 56T (B-57342)
- MAKITA CUTTING BLADE 7-1/4" X 36T CERMET METAL (MPA-93815)
- MAKITA 5-7/8" 60T Carbide-Tipped Saw Blade, Stainless (A-96110)
- MAKITA SAW BLADE 3-3/8 CARBIDE TIP (MP721005-A)
- MAKITA Circular Saw Blade, 10 1/4 in, 24 Teeth (E-07272)
- SUPERIOR STEEL 10-1/4 Inch x 36 Teeth Framing Circular Saw Blade (25034)
- Makita Power Saw Blades