Shop All Circular Saw Blades
Makita
5-1/2" 18T Carbide-Tipped Circular Saw Blade
Mfr # 792335-0
Zoro # G4005596
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Circular Saw Blade
- Tip Material Carbide
- Primary Saw Application Wood
- For Use With Air, Vacuum and Inert Gas Piping Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Makita
- MFR # 792335-0
- Zoro # G4005596
- UPC # 088381101127
- Country of Origin Multiple
- Category Circular Saw Blades
Dimensions
Blade Dia. | 5-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | T.C Blade,5-1/2" |
Type | Circular Saw Blade |
Tip Material | Carbide |
Primary Saw Application | Wood |
For Use With | Air, Vacuum and Inert Gas Piping Systems |
Blade Type | Circular Saw |
Fits Brand | Makita |
For Use With Mfr. Model Number | 5005BA |
Number of Teeth | 18 |
System of Measurement | Inch |
Accessory Type | T.C Blade,5-1/2" |
Description
T.C Blade,5-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Belt, Replacement (BMMS-12)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C8)
- BON TOOL Bon 11-296 Repl Handle For Tamper And Hod (11-296)
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip (HCBG12T)
- MAKITA Circular Saw Blade 7-1/4" 24T C.T, PK3 (B-61656-3)
- MAKITA Carbide-Tipped Plunge Saw Blade 6-1/2 (B-07353)
- MAKITA Circular Saw Blade, 2,200 RPM, 24 Teeth (E-11106)
- MAKITA Carbide-Tipped Max Efficiency, 6-1/2", 56T (B-57342)
- MAKITA Diamond Blade, 4-1/2", Segmented, Gen, PK2 (B-69602)
- MAKITA 5-7/8" 60T Carbide-Tipped Saw Blade, Stainless (A-96110)
- IRWIN 7-1/4" Circular Saw Blade, Steel, PK25 (25130)
- Makita Power Saw Blades